text.skipToContent text.skipToNavigation

Tecwerk Grinding sleeve dm45xW30mm granulation 36 zirconium fabric max. rev. 8500 min-¹


Zirconium fabric. For excellent grinding performance and high stock removal rate with low flexibility. Suitable for processing normal steel and stainless steel

Article number 7A631163
Max. number of revolutions (1/min) 8500
Diameter 45
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 100
Full Box only

Specifications

Max. number of revolutions (1/min) 8500
Diameter 45
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Other
Granulation according to CAMI 36
Brand Tecwerk

Description

Zirconium fabric. For excellent grinding performance and high stock removal rate with low flexibility. Suitable for processing normal steel and stainless steel

Article numbers

Article number 7A631163
EAN 4015448985297
UBB 500751511139
UNSPSC 31191506
Manufacturer article nr  2000842502
Do not close this page. This message will disappear, when the page is fully loaded.