text.skipToContent text.skipToNavigation

Tecwerk End mill nominal dm 10 mm insert length 35 mm VHM TiAlN DIN 6535 HB no. of cutte


Solid carbide. Universal finest grain. TiAIN-coated. Factory standard. Type N. Multiple cutter. Extra long. 3xdiam. length of cutting edge. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Right-hand cutting. Neck free grinding. For low-vibration processing, suitable for roughing and finishing. As a result of newly developed geometry and coating, can be used universally for milling in steel, cast steel, grey cast iron, malleable cast iron, Cr-Ni steels, non-ferrous metals, aluminium with silicon content, and abrasive materials

Article number 6F663339
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Solid carbide. Universal finest grain. TiAIN-coated. Factory standard. Type N. Multiple cutter. Extra long. 3xdiam. length of cutting edge. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Right-hand cutting. Neck free grinding. For low-vibration processing, suitable for roughing and finishing. As a result of newly developed geometry and coating, can be used universally for milling in steel, cast steel, grey cast iron, malleable cast iron, Cr-Ni steels, non-ferrous metals, aluminium with silicon content, and abrasive materials

Article numbers

Article number 6F663339
EAN 4015448592853
UBB 500751824649
UNSPSC 27112803
Manufacturer article nr  2000866566
Do not close this page. This message will disappear, when the page is fully loaded.