text.skipToContent text.skipToNavigation

Tecwerk Die shape B M12 x 1.75 mm HSS 6g left cutting


HSS. DIN EN 22568. Shape B. Left-cutting. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 0A256845
Outer diameter (mm) 20
Height 14
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 27395
Packed per 1

Specifications

Outer diameter (mm) 20
Height 14
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 27395
Cutting material HSS
Brand Tecwerk

Description

HSS. DIN EN 22568. Shape B. Left-cutting. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 0A256845
EAN 4015448596172
UBB 500751858480
UNSPSC 27112805
Manufacturer article nr  2000867447
Do not close this page. This message will disappear, when the page is fully loaded.