text.skipToContent text.skipToNavigation

Tecwerk Countersink DIN 335 C 90 deg nominal diameter 8.3 mm ASP Z.3


Powder steel. ASP. DIN 335 C. For VA steels and non-ferrous metals. 3 cutters. Countersink angle 90°. Straight shank. For countersinking and deburring bores

Article number 4X035616
Shaft diameter (mm) 6
Length (m) 50
Cutting material Other
Countersink angle (°) 90
Countersink diameter (mm) 37835
Packed per 1

Specifications

Shaft diameter (mm) 6
Length (m) 50
Cutting material Other
Countersink angle (°) 90
Countersink diameter (mm) 37835

Description

Powder steel. ASP. DIN 335 C. For VA steels and non-ferrous metals. 3 cutters. Countersink angle 90°. Straight shank. For countersinking and deburring bores

Article numbers

Article number 4X035616
EAN 4015448585237
UBB 500751759712
UNSPSC 27112812
Manufacturer article nr  2000865022
Do not close this page. This message will disappear, when the page is fully loaded.