text.skipToContent text.skipToNavigation

Tecwerk Aluminium box L 900 x W 490 x H 380 mm 140 l with hinged catch and cylinder lock


TECWERK-brand aluminium boxes are resistant to the weather, temperature, and corrosion. Lever clamp catches with 2 simultaneous locking cylinder locks and bores for seals or padlocks. Dust and splash-proof thanks to all-round rubber seal in the frame profile. With sprung handles, plastic-coated. Stable lid. Temperature range: -40 °C to +180 °C

Article number 5I216611
Surface protection Plastic-coated
Volume (ml) 140
With cover lid No
Material Aluminium
With handle Yes
Packed per 1

Specifications

Surface protection Plastic-coated
Volume (ml) 140
With cover lid No
Material Aluminium
With handle Yes
Stackable No
Permitted net load (kg) 60
Transparent No
With lock Yes
Outside width (mm) 490
Outside height (mm) 380

Description

TECWERK-brand aluminium boxes are resistant to the weather, temperature, and corrosion. Lever clamp catches with 2 simultaneous locking cylinder locks and bores for seals or padlocks. Dust and splash-proof thanks to all-round rubber seal in the frame profile. With sprung handles, plastic-coated. Stable lid. Temperature range: -40 °C to +180 °C

Article numbers

Article number 5I216611
EAN 4015448951315
UBB 500751221895
UNSPSC 24102103
Manufacturer article nr  2000447954
Do not close this page. This message will disappear, when the page is fully loaded.