text.skipToContent text.skipToNavigation

Stahlwille 7728 Transducer for Laboratory Purpose 10Nm #1S 1/4" Square Drive


patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Artikelnummer G0693.728.012
Type of accessories/components Other
Holding fixture 3/8 inch
Max. torque (Nm) 10
Accessories Yes
Part No
Verpackt pro 1

Spezifikationen

Type of accessories/components Other
Holding fixture 3/8 inch
Max. torque (Nm) 10
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 2415
Commodity code 82041100
Type Transducer

Beschreibung

patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Artikelnummern

Artikelnummer G0693.728.012
EAN 4018754239382
UBB 500623935797
UNSPSC 27111715
Hersteller Artikel Nr 96524011
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.