text.skipToContent text.skipToNavigation

Stahlwille 55 A 3/4 Socket 3/4" Bi-Hex 16mm Depth 3/4" Square Drive Steel Chrome Plated 50mm


SAE AS 954-E (test values), ASME B 107.1AS-drive and HPQ® high performance steel up to 1 1/2", chrome plated

Article number
Surface protection Chromium-plated
Length (m) 50
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 50
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 16
Wrench width (inch) 3/4 inch
For impact screwdriver No
VDE tested No
Weight per piece (g) 210
Commodity code
Model 55 A 3/4
Type Socket

Description

SAE AS 954-E (test values), ASME B 107.1AS-drive and HPQ® high performance steel up to 1 1/2", chrome plated

Article numbers

Article number G0400.191.001
EAN 4018754127207
UBB 500501406697
UNSPSC 27111704
Manufacturer article nr  05410040

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.