text.skipToContent text.skipToNavigation

Stahlwille 55 27 Socket 27mm Hex 20mm Depth 3/4" Square Drive Steel Chrome Plated 54mm


DIN 3124/ISO 2725-1, ASME B 107.5 MAS-drive and HPQ® high performance steel up to 38 mm, chrome ,plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 27
Length (m) 54
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 27
Length (m) 54
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 20
For impact screwdriver No
VDE tested No
Weight per piece (g) 280
Commodity code
Model 55 27
Type Socket

Description

DIN 3124/ISO 2725-1, ASME B 107.5 MAS-drive and HPQ® high performance steel up to 38 mm, chrome ,plated

Article numbers

Article number G0401.270.001
EAN 4018754008742
UBB 203122118714
UNSPSC 27111704
Manufacturer article nr  05010027

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.