text.skipToContent text.skipToNavigation

Stahlwille 54TXB Torx Bit Socket T25 1/2" Drive Chrome Alloy Steel Chrome Plated 55mm


for inside TORX® screws, tamper proofwith hollow point (TORX® Tamper Resistant)Chrome Alloy Steel, chrome plated

Article number
Total length (mm) 57
Size (TX) 25
Connection size 1/2 inch
Brand Stahlwille
Weight per piece (g) 70
Packed per 1

Specifications

Total length (mm) 57
Size (TX) 25
Connection size 1/2 inch
Brand Stahlwille
Weight per piece (g) 70
Commodity code
Type Torx Bit Socket

Description

for inside TORX® screws, tamper proofwith hollow point (TORX® Tamper Resistant)Chrome Alloy Steel, chrome plated

Article numbers

Article number G0395.000.025
EAN 4018754101993
UBB 203122721392
UNSPSC 27111704
Manufacturer article nr  03110025

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.