text.skipToContent text.skipToNavigation

Stahlwille 54KK Inhex Bit Socket 5mm Hex 1/2" Square Drive Chrome Plated 100mm


with ball point hexagonfor hexagon socket head screwsswivel angle up to 25° each sidechrome alloy steel, chrome plated

Article number
Length (m) 100
Connection size 1/2 inch
Dimension (mm) 5
Connection size (mm) 12.5
Weight per piece (g) 77
Packed per 1

Specifications

Length (m) 100
Connection size 1/2 inch
Dimension (mm) 5
Connection size (mm) 12.5
Weight per piece (g) 77
Commodity code
Type Inhex Bit Socket

Description

with ball point hexagonfor hexagon socket head screwsswivel angle up to 25° each sidechrome alloy steel, chrome plated

Article numbers

Article number G0382.050.001
EAN 4018754007332
UBB 203122679079
UNSPSC 27111704
Manufacturer article nr  03280005

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.