text.skipToContent text.skipToNavigation

Stahlwille 54KK Inhex Bit Socket 10mm Hex 1/2" Square Drive Chrome Plated 100mm


with ball point hexagonfor hexagon socket head screwsswivel angle up to 25° each sidechrome alloy steel, chrome plated

Article number
Length (m) 100
Connection size 1/2 inch
Dimension (mm) 10
Connection size (mm) 12.5
Weight per piece (g) 104
Packed per 1

Specifications

Length (m) 100
Connection size 1/2 inch
Dimension (mm) 10
Connection size (mm) 12.5
Weight per piece (g) 104
Commodity code
Type Inhex Bit Socket

Description

with ball point hexagonfor hexagon socket head screwsswivel angle up to 25° each sidechrome alloy steel, chrome plated

Article numbers

Article number G0382.100.001
EAN 4018754007363
UBB 203122679319
UNSPSC 27111704
Manufacturer article nr  03280010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.