text.skipToContent text.skipToNavigation

Stahlwille 51 S 19 Socket 19mm Hex 35mm Depth 1/2" Square Drive Steel Chrome Plated 83mm


extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 19
Length (m) 83
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 19
Length (m) 83
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 35
For impact screwdriver No
VDE tested No
Weight per piece (g) 190
Commodity code
Model 51 S 19
Type Socket

Description

extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article numbers

Article number G0372.190.001
EAN 4018754007172
UBB 203122362098
UNSPSC 27111704
Manufacturer article nr  03240019

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.