text.skipToContent text.skipToNavigation

Stahlwille 51 13 Socket 13mm Bi-Hex 35mm Depth 1/2" Square Drive Steel Chrome Plated 83mm


extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 13
Length (m) 83
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 13
Length (m) 83
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 35
For impact screwdriver No
VDE tested No
Weight per piece (g) 124
Commodity code
Model 51 13
Type Socket

Description

extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article numbers

Article number G0370.130.001
EAN 4018754005574
UBB 203122108996
UNSPSC 27111704
Manufacturer article nr  03020013

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.