text.skipToContent text.skipToNavigation

Stahlwille 509QR Quick Release Socket Extension 1/2" Drive 52mm


QuickRelease: ratchet, handle, extensions and universal joints with safety locking form one unit!DIN 3123/ISO 3316

Article number
Surface protection Chromium-plated
Length (m) 52
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 52
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
Square rod 12.5 mm (1/2 inch)
Tested according to ISO 3316 Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 90
Commodity code
Type Quick Release Socket Extension

Description

QuickRelease: ratchet, handle, extensions and universal joints with safety locking form one unit!DIN 3123/ISO 3316

Article numbers

Article number G0466.002.509
EAN 4018754141265
UBB 500500570956
UNSPSC 27110000
Manufacturer article nr  13011001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.