text.skipToContent text.skipToNavigation

Stahlwille 46 8 Socket 8mm Bi-Hex 9mm Depth 3/8" Square Drive Steel Chrome Plated 54mm


extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 8
Length (m) 54
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 8
Length (m) 54
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 9
For impact screwdriver No
VDE tested No
Weight per piece (g) 36
Commodity code
Model 46 8
Type Socket

Description

extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article numbers

Article number G0333.080.001
EAN 4018754167661
UBB 500511397365
UNSPSC 27111704
Manufacturer article nr  02020008

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.