text.skipToContent text.skipToNavigation

Stahlwille 46 17 Socket 17mm Bi-Hex 30mm Depth 3/8" Square Drive Steel Chrome Plated 65mm


extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 17
Length (m) 65
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 17
Length (m) 65
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 30
For impact screwdriver No
VDE tested No
Weight per piece (g) 110
Commodity code
Model 46 17
Type Socket

Description

extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article numbers

Article number G0333.170.001
EAN 4018754002238
UBB 203122336852
UNSPSC 27111704
Manufacturer article nr  02020017

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.