text.skipToContent text.skipToNavigation

Stahlwille 456 22 Socket 22mm Hex 17mm Depth 3/8" Square Drive Steel Chrome Plated 35mm


DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 22
Length (m) 35
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 22
Length (m) 35
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 17
For impact screwdriver No
VDE tested No
Weight per piece (g) 62
Commodity code
Model 456 22
Type Socket

Description

DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article numbers

Article number G0331.220.001
EAN 4018754003037
UBB 203122106347
UNSPSC 27111704
Manufacturer article nr  02110022

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.