text.skipToContent text.skipToNavigation

Stahlwille 405QR Quick-Release Socket Extension 1/4" Drive Chrome Alloy Steel 54mm


QuickRelease: ratchet, handle, extensions and universal joints with safety locking form one unit!DIN 3123 / ISO 3316

Article number
Surface protection Chromium-plated
Length (m) 54
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.35
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 54
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.35
Square rod 6.3 mm (1/4 inch)
Tested according to ISO 3316 Yes
VDE tested No
Weight per piece (g) 28
Commodity code
Type Quick-Release Socket Extension

Description

QuickRelease: ratchet, handle, extensions and universal joints with safety locking form one unit!DIN 3123 / ISO 3316

Article numbers

Article number G0466.002.405
EAN 4018754141210
UBB 500501054075
UNSPSC 27110000
Manufacturer article nr  11011001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.