text.skipToContent text.skipToNavigation

Stahlwille 2609 32 Impact Socket 32mm Hex 1" Square Drive Chrome Alloy Steel Gun Metal 110mm


1" #a,-drivefor power driversextra deepwith reduced outside diameterChrome Alloy Steel, gunmetal finish

Article number
Surface protection Other
Wrench width (mm) 32
Length (m) 110
Isolation protection 1000 V No
Connection size 1 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 32
Length (m) 110
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver Yes
VDE tested No
Weight per piece (g) 1015
Commodity code
Model 2609 32
Type Impact Socket

Description

1" #a,-drivefor power driversextra deepwith reduced outside diameterChrome Alloy Steel, gunmetal finish

Article numbers

Article number G0533.320.001
EAN 4018754016518
UBB 203122674021
UNSPSC 27111704
Manufacturer article nr  26090032

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.