text.skipToContent text.skipToNavigation

Stahlwille 2309 19 Impact Socket 19mm Hex 1/2" Square Drive Chrome Alloy Steel Gun Metal 85mm


1/2" #a,-drivefor power driversextra deepwith reduced outside diameterChrome Alloy Steel, gunmetal finish

Article number
Surface protection Other
Wrench width (mm) 19
Length (m) 85
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 19
Length (m) 85
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver Yes
VDE tested No
Weight per piece (g) 260
Commodity code
Model 2309 19
Type Impact Socket

Description

1/2" #a,-drivefor power driversextra deepwith reduced outside diameterChrome Alloy Steel, gunmetal finish

Article numbers

Article number G0512.190.001
EAN 4018754015351
UBB 203122659196
UNSPSC 27111704
Manufacturer article nr  23090019

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.