text.skipToContent text.skipToNavigation

Stahlwille 17 Combination Wrench 16mm Chrome Plated 215mm


reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article number
Wrench width open end (mm)
Show all
Wrench width socket/ring/ratchet (mm) 16
Ratcheting model Yes
Weight per piece (g) 154
Commodity code
Packed per 1

Specifications

Wrench width open end (mm) 16
Wrench width socket/ring/ratchet (mm) 16
Ratcheting model Yes
Weight per piece (g) 154
Commodity code
Type Combination Wrench

Description

reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article numbers

Article number G0270.160.004
EAN 4018754239214
UBB 500623924312
UNSPSC 27111743
Manufacturer article nr  41171616

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.