text.skipToContent text.skipToNavigation

Stahlwille 17 Combination Wrench 12mm Chrome Plated 173mm


reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 12
Packed per 1

Specifications

Length (m) 173
Wrench width open end (mm) 12
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 12
Ratcheting model Yes
Weight per piece (g) 87
Commodity code
Type Combination Wrench

Description

reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article numbers

Article number G0270.120.004
EAN 4018754239177
UBB 500623923991
UNSPSC 27111743
Manufacturer article nr  41171212

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.