text.skipToContent text.skipToNavigation

Plain washer for bolts with heavy type spring pins DIN 7349 Steel 200HV Plain

Article number
Brand Fabory
Material Steel
Material technical 200HV
Surface treatment Plain
Info
  • Plain washers with a minimum hardness of 200HV.
  • Because of the compression strength these washers are appropriate in combination with bolts with a maximum property class 8.8 or/and with nuts with a maximum property class 8.

Specifications

Brand Fabory
Material Steel
Material technical 200HV
Surface treatment Plain
Info
  • Plain washers with a minimum hardness of 200HV.
  • Because of the compression strength these washers are appropriate in combination with bolts with a maximum property class 8.8 or/and with nuts with a maximum property class 8.

Standards

DIN 7349

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.