text.skipToContent text.skipToNavigation

PB Swiss 38200.7-100 SwissGrip Evo socket screwdrivers for hex screws


Article number
Design Handgrip
Wrench width (mm) 4
Total length (mm) 205
Blade length (mm) 100
Shape of blade Round
Magnetic Yes
Suitable for hexagonal bolts Yes
Packed per 1

Specifications

Design Handgrip
Wrench width (mm) 4
Total length (mm) 205
Blade length (mm) 100
Shape of blade Round
Magnetic Yes
Suitable for hexagonal bolts Yes
Material handle Plastic
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 77
Commodity code
Type Socket Screwdriver

Article numbers

Article number P0587.070.001
EAN 7610733068524
UBB 500503514985
UNSPSC 27111701
Manufacturer article nr  PB 8200.7-100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.