text.skipToContent text.skipToNavigation

Parat KINGSIZE PLUS Tool Bag 1-Compartment Plastic/Leather Black 510 x 400 x 250mm


Made of cowhide / HDPE. Black. Case body with aluminium edge reinforcement. Partially folding front and rear wall. With 9 or 11 fixed loops. Fixed middle wall with 19 fixed loops. Side walls with 4 loops. Holding strap for spirit level under handle. Front pouch. Sturdy handle. Base tray. Lockable Parat plug-in locks. 2 press locks. Ring caps for attaching a shoulder strap (not included in the scope of supply)Particular benefits:Side walls and bottom part made of double-wall HDPE plastic, therefore extremely sturdy and moisture-resistant

Article number W0445.005.471
Colour Black
Width 510
Design Bag
Height 400
Depth 250
Packed per 1

Specifications

Colour Black
Width 510
Design Bag
Height 400
Depth 250
Quality class Other
Material Leather
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 1
With foam No
With divider No
With telescopic handle No
Weight per piece (g) 4700
Commodity code
Model KINGSIZE PLUS
Type Tool Bag

Description

Made of cowhide / HDPE. Black. Case body with aluminium edge reinforcement. Partially folding front and rear wall. With 9 or 11 fixed loops. Fixed middle wall with 19 fixed loops. Side walls with 4 loops. Holding strap for spirit level under handle. Front pouch. Sturdy handle. Base tray. Lockable Parat plug-in locks. 2 press locks. Ring caps for attaching a shoulder strap (not included in the scope of supply)Particular benefits:Side walls and bottom part made of double-wall HDPE plastic, therefore extremely sturdy and moisture-resistant

Article numbers

Article number W0445.005.471
EAN 4006793471313
UBB 500505298041
UNSPSC 27110000
Manufacturer article nr  5471000031
Do not close this page. This message will disappear, when the page is fully loaded.