text.skipToContent text.skipToNavigation

Knipex Internal Circlip Pliers 40-100mm 90° Angled Tip 215mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 D, 90° angled jaws. - Size of bore: Ø 40 – 100mm- Tips (diameter): Ø 2.3mm

Article number K1044.320.031
Design Right-angled
Insulated Yes
Length (mm) 215
Suitable for outside locking rings No
Brand Knipex
Packed per 1

Specifications

Design Right-angled
Insulated Yes
Length (mm) 215
Suitable for outside locking rings No
Brand Knipex
Weight per piece (g) 200
Commodity code
Type Internal Circlip Pliers

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 D, 90° angled jaws. - Size of bore: Ø 40 – 100mm- Tips (diameter): Ø 2.3mm

Article numbers

Article number K1044.320.031
EAN 4003773042983
UBB 419100361551
UNSPSC 27112140
Manufacturer article nr  44 23 J31
Do not close this page. This message will disappear, when the page is fully loaded.