text.skipToContent text.skipToNavigation

FISCHER Pipe clamp Steel DD11 (1.0332) Zinc plated M8/M10 25-30


The fischer pipe clamp FRS 25-30 M8/M10 for 3/4" size enables simple assembly of pipelines. The fire inspection report guarantees objectively tested functional safety. The two screws allow for ideal adaptation to suit the outer pipe diameter. Sound insulation insert ensures noise reduction and prevents corrosion. Connecting nut with combination thread M8 / M10 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article number
Brand Fischer
Material Steel
Material technical DD11 (1.0332)
Surface treatment Zinc plated
Type no. FRS
Packed per 100
Full Box only

Specifications

Brand Fischer
Material Steel
Material technical DD11 (1.0332)
Surface treatment Zinc plated
Type no. FRS
Weight per piece (g) 63.081
Info
  • N = Max. recom. static load (centr. tension) [kN].
Commodity code 73269098

Dimensions

B 72
b x s 20
Grip range 25-30
H 62
Pipe size 0.75
Z 39
Z1 22
Z2 32

Description

The fischer pipe clamp FRS 25-30 M8/M10 for 3/4" size enables simple assembly of pipelines. The fire inspection report guarantees objectively tested functional safety. The two screws allow for ideal adaptation to suit the outer pipe diameter. Sound insulation insert ensures noise reduction and prevents corrosion. Connecting nut with combination thread M8 / M10 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article numbers

Article number 64105.025.030
EAN 4006209425374
UBB 500647018299
UNSPSC 31162905
Manufacturer article nr  42537

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.