text.skipToContent text.skipToNavigation

Knurled knob for hexagon socket head cap screw Plastic Polyoxymethylene M4X17

Article number
Brand Fabory
d2 = dk 7
For use with M4
Material Plastic
Material technical Polyoxymethylene

Specifications

Brand Fabory
d2 = dk 7
For use with M4
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread

Dimensions

d1 17
d2 7
h 5.5

Description

Simple assembly on hex socket head cap screws with one hammer blow Available for hex socket head cap screws M3 through M10 Fits perfectly on DIN 912, DIN 6912 and DIN 7984

Article numbers

Article number 56740.040.017
EAN 8715492865441
UBB 950356308474
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.