text.skipToContent text.skipToNavigation

Pan head TX screw for plastic 30° Stainless steel A2 4X12MM


Article number
Diameter
Length
Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical A2
Packed per 1.000
Full Box only

Specifications

Diameter 4 mm
Length 12 mm
Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics
Commodity code

Dimensions

D (mm) 4
dk (max.) 7.5
k (max.) 2.6
L (mm) 12
No. Torx® 20
Socket 20

Article numbers

Article number 51803.040.012
EAN 8712423023161
UBB 500656806675
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.