text.skipToContent text.skipToNavigation

Metabo Orbital sander SRE 4351 TURBOTEC

Artikelnummer 4R775935
Voltage (V) 240
Frequency (Hz) 50 - 50
Nominal power consumption (W) 350
Machine weight (kg) 2.6
Diameter of oscillating circuit (mm) 2.2
Abrasive mounting Clamping
Base-plate width (mm) 229

Specificaties

Voltage (V) 240
Frequency (Hz) 50 - 50
Nominal power consumption (W) 350
Machine weight (kg) 2.6
Diameter of oscillating circuit (mm) 2.2
Abrasive mounting Clamping
Base-plate width (mm) 229
Base-plate length (mm) 114
Idle rotational speed (1/min) 4200 - 11000
Brand Metabo
Type SRE 4351 TurboTec

Artikelnummers

Artikelnummer 4R775935
EAN 4007430214232
UBB 500658605745
UNSPSC 27112700
Fabrikant artikelnummer 611351000
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.