text.skipToContent text.skipToNavigation

3M Coverall 4540 White M


Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6) Soft and light, ultra low-linting laminated microporous material that drapes well over the body, facilitating ease of movement Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress 2-way zipper with fully sealable storm flap for added on-off convenience and extra protection 3-panel hood design for enhanced compatability with complimentary PPE Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement

Article number 4540M3M
Colour White
Resistant to chemicals Yes
Material Other
Button closing No
Disposable Yes
Packed per 1

Specifications

Colour White
Resistant to chemicals Yes
Material Other
Button closing No
Disposable Yes
Size (US/CA) M
Brand 3M
Model 4540M

Description

Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6) Soft and light, ultra low-linting laminated microporous material that drapes well over the body, facilitating ease of movement Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress 2-way zipper with fully sealable storm flap for added on-off convenience and extra protection 3-panel hood design for enhanced compatability with complimentary PPE Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement

Article numbers

Article number 4540M3M
EAN 4046719401710
UBB 500614562527
UNSPSC 46181503
Manufacturer article nr  4540M
Do not close this page. This message will disappear, when the page is fully loaded.