text.skipToContent text.skipToNavigation

Oxxa Premium Disposable Gloves X-Grippaz Pro 44-570

Article number
Colour Blue
Thickness (mm) 0.15
Material NBR (nitrile rubber)
Transparent No
Glove size (US) Universal
Powdered No
Sterile No

Specifications

Colour Blue
Thickness (mm) 0.15
Material NBR (nitrile rubber)
Transparent No
Glove size (US) Universal
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Brand OXXA Premium
Model X-Grippaz Pro
Type Disposable Gloves

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.