text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Aluminum Oxide 60 Grit Medium 1 Form SD33A60JJ7PVK3F 150 x 32 x 13mm


Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article number 0Z889650
Diameter 150
Type Other
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Packed per 1

Specifications

Diameter 150
Type Other
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 60
Brand Tyrolit
Commodity code 68042230
Type Grinding Disc

Description

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article numbers

Article number 0Z889650
EAN 9003170329651
UBB 500683044977
UNSPSC 27112700
Manufacturer article nr  32965
Do not close this page. This message will disappear, when the page is fully loaded.