text.skipToContent text.skipToNavigation

KNIP PRECISION TWEEZERS ESD 170 MM


Universal Tweezers ESD For secure handling of electronic workparts: equalize differences in electrical potential between their user and the workpieces in a controlled manner. ESD-tested, black epoxy resin coating with a surface resistance between 10^3 and 10^9 ohms. For the electronics and precision engineering industries. Antimagnetic to avoid electromagnetic damage. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips. The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. Also available as a set (92 00 01 ESD). - Surface: matt finish- Finish: straight- Tips width (A): 1.3mm- Tips width (B): 2.7mm- Tweezers tip version: blunt- Corrosion-resistant: yes - Acid resistance: very good- ESD-tested: yes - VDE tested: no - Sectors: electronics- Magnetic: non-magnetisable (80%)- Behaviour: electrically dissipative

Objednací číslo 2U926633
Tvar Rovný
Antimagnetický Ano
Poniklovaný Ne
Délka (m) 145
Šířka hrotu (mm) 3.5
Baleno po 1

Specifikace

Tvar Rovný
Antimagnetický Ano
Poniklovaný Ne
Délka (m) 145
Šířka hrotu (mm) 3.5
Značka Knipex
HS kód 82032000
Type Precision Tweezer

Popis

Universal Tweezers ESD For secure handling of electronic workparts: equalize differences in electrical potential between their user and the workpieces in a controlled manner. ESD-tested, black epoxy resin coating with a surface resistance between 10^3 and 10^9 ohms. For the electronics and precision engineering industries. Antimagnetic to avoid electromagnetic damage. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips. The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. Also available as a set (92 00 01 ESD). - Surface: matt finish- Finish: straight- Tips width (A): 1.3mm- Tips width (B): 2.7mm- Tweezers tip version: blunt- Corrosion-resistant: yes  - Acid resistance: very good- ESD-tested: yes  - VDE tested: no  - Sectors: electronics- Magnetic: non-magnetisable (80%)- Behaviour: electrically dissipative

Čísla materiálu

Objednací číslo 2U926633
EAN 4003773054979
UBB 500513366053
UNSPSC 27112105
Výrobní číslo položky 92 78 77 ESD
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.