text.skipToContent text.skipToNavigation

Facom Socket 42mm Hex 40mm Depth 3/4" Drive Chrome Plated 90mm


OGV® profile: more powerful tightening, preserves fasteners. Secure attachment of plunger lock accessories Quick release button. Finish: satin chrome.

Numero articolo 2F761419
Surface protection Chromium-plated
Wrench width (mm) 42
Length (mm) 90
Isolation protection 1000 V No
Connection size 3/4 inch
Confezionato per 1

Specifiche

Surface protection Chromium-plated
Wrench width (mm) 42
Length (mm) 90
Isolation protection 1000 V No
Connection size 3/4 inch
Double hex insert No
With joint No
Wrench depth (mm) 40
For impact screwdriver No
Brand Facom
Commodity code 82042000
Type Socket

Descrizione

OGV® profile: more powerful tightening, preserves fasteners. Secure attachment of plunger lock accessories Quick release button. Finish: satin chrome.

Numeri di articolo

Numero articolo 2F761419
EAN 3148510303055
UBB 500637903369
UNSPSC 27111704
Nr articolo produttore  K.42LA
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.