text.skipToContent text.skipToNavigation

Gedore D 20 4 Socket 4mm Bi-Hex 2mm Depth 1/4" Drive Vanadium Steel Chrome Plated 25mm


Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Chrome-vanadium steel, matt chrome-plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 4
Length (m) 25
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 4
Length (m) 25
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 2
For impact screwdriver No
VDE tested No
Weight per piece (g) 15
Commodity code
Model D 20 4
Type Socket

Description

Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Chrome-vanadium steel, matt chrome-plated

Article numbers

Article number G2210.040.001
EAN 4010886832141
UBB 500503866013
UNSPSC 27111704
Manufacturer article nr  1649558

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.