text.skipToContent text.skipToNavigation

FISCHER SHIELD ANCHOR FWB M12 S GVZ


Functioning - For pre-positioned and flush fixings. - The wallbolt works by torque controlled, friction locking expansion. - When the screw or hex. nut is tightened the cone is pulled up into the expansion shield and pushes the segments against the drill hole wall. - For best results ensure the drill hole is dust free.

Article number 44966FIS
Diameter
Brand Fischer
Overall length (mm) 75
Weight per piece (g) 60.228
Info
  • do = Nominal diameter of drill bit.
  • dd = Embedment depth.
  • df = Anchor diameter.
  • kN = Designload is kN, Non-cracked concrete.
  • Tinst = Tightening torque in Nm.
Packed per 25
Full Box only

Specifications

Diameter M12
Brand Fischer
Overall length (mm) 75
Weight per piece (g) 60.228
Info
  • do = Nominal diameter of drill bit.
  • dd = Embedment depth.
  • df = Anchor diameter.
  • kN = Designload is kN, Non-cracked concrete.
  • Tinst = Tightening torque in Nm.

Description

Functioning - For pre-positioned and flush fixings. - The wallbolt works by torque controlled, friction locking expansion. - When the screw or hex. nut is tightened the cone is pulled up into the expansion shield and pushes the segments against the drill hole wall. - For best results ensure the drill hole is dust free.

Article numbers

Article number 44966FIS
EAN 4006209449660
UBB 500616727268
UNSPSC 31161607
Manufacturer article nr  44966
Do not close this page. This message will disappear, when the page is fully loaded.