text.skipToContent text.skipToNavigation

Fischer bn 2,5x120 cable tie transparent


The fischer cable tie BN is a cost-effective fixing made of high-quality nylon. For mounting, the cable tie is simply laid around the object to be fixed, and the band is pulled through the head of the cable tie. The cable tie is permanently fixed due to the latching of the tab in the teeth. The cable tie is ideal for bundling electric cables, steel conduits, and plastic insulation pipes together.

Article number 87479FIS
Length
Colour Colourless
Design External toothing
Halogen free Yes
Text strip None
Packed per 100
Full Box only

Specifications

Length 120 mm
Colour Colourless
Design External toothing
Halogen free Yes
Text strip None
Surface protection Untreated
Type of fastening None
Solvable fastener No
Transparent Yes
Band closure Plastic lip/-cam
MIL approval No
UL approval No
UV-stable according to ASTM D6779 No
VG approval No
Band width (mm) 2.5
Fluorescent No
Brand Fischer
Key features Functioning - Lie the cable tie around the object to be fixed, and pull the band through the head of the cable tie. The cable tie can no longer be opened due to the latching of the tab in the teeth. - Temperature resistance once installed from -40°C to +80°C - Recommended processing temperature up to -25°C
Weight per piece (g) 0.352
Info
  • Depending on availability the dimensions may deviate.

Description

The fischer cable tie BN is a cost-effective fixing made of high-quality nylon. For mounting, the cable tie is simply laid around the object to be fixed, and the band is pulled through the head of the cable tie. The cable tie is permanently fixed due to the latching of the tab in the teeth. The cable tie is ideal for bundling electric cables, steel conduits, and plastic insulation pipes together.

Article numbers

Article number 87479FIS
EAN 4006209874790
UBB 500616691852
UNSPSC 39121703
Manufacturer article nr  87479
Do not close this page. This message will disappear, when the page is fully loaded.