text.skipToContent text.skipToNavigation

End mill DIN 844 type N nominal diameter 20 mm HSS-Co PM ALCRONA DIN 1835 B no.


HSS-Co PM · ALCRONA coated · DIN 844 · Type N · Four-tipped core drill · Long · Centre cut · Straight shank with pulling face · Right-hand cutting · For milling low- and medium strength materials up to approx. 1,000 N/mm² · Vibration reduction by unequally divided cutters · Improved tool stiffness by conical chip groove base

Article number 1R774477
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co PM · ALCRONA coated · DIN 844 · Type N · Four-tipped core drill · Long · Centre cut · Straight shank with pulling face · Right-hand cutting · For milling low- and medium strength materials up to approx. 1,000 N/mm² · Vibration reduction by unequally divided cutters · Improved tool stiffness by conical chip groove base

Article numbers

Article number 1R774477
EAN 4015448639138
UBB 500751798330
UNSPSC 27112803
Manufacturer article nr  2000866051
Do not close this page. This message will disappear, when the page is fully loaded.