text.skipToContent text.skipToNavigation

End mill DIN 6527 L type W nominal dm 16 mm VHM special 38/40 deg DIN 6535 HB no


Solid carbide · Special coating · DIN 6527 L · Type W · Multiple cutter · Long · 45° protective chamfer · Centre cut · With straight shank in accordance with DIN 6535 HB · 38/40 ° Angle of twist (Z.3) · Right-hand cutting · Neck free grinding · Suitable for roughing and smoothing aluminium, copper and other non-ferrous metals · Special TiAlN-coating prevents sticking of the cutters · Z.3 with uneven twist pitch for low-vibration operation and high quality of finish

Article number 4Y390773
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Solid carbide · Special coating · DIN 6527 L · Type W · Multiple cutter · Long · 45° protective chamfer · Centre cut · With straight shank in accordance with DIN 6535 HB · 38/40 ° Angle of twist (Z.3) · Right-hand cutting · Neck free grinding · Suitable for roughing and smoothing aluminium, copper and other non-ferrous metals · Special TiAlN-coating prevents sticking of the cutters · Z.3 with uneven twist pitch for low-vibration operation and high quality of finish

Article numbers

Article number 4Y390773
EAN 4015448954897
UBB 500751252817
UNSPSC 27112803
Manufacturer article nr  2000806569
Do not close this page. This message will disappear, when the page is fully loaded.