text.skipToContent text.skipToNavigation

End mill DIN 6527 L nominal diameter 10 mm VHM TiAlN 35-38 deg DIN 6535 HB no. o


Solid carbide · Universal finest grain · TiAlN-coated · DIN 6527 L · Type N · Multiple cutter · Long · 45° protective chamfer · With straight shank in accordance with DIN 6535 HB · Unequal pitch · Right-hand cutting · Neck free grinding · For low-vibration processing, suitable for roughing and finishing · As a result of newly developed geometry and coating, can be used universally for milling in steel, cast steel, grey cast iron, malleable cast iron, Cr-Ni steels, non-ferrous metals, aluminium with silicon content, and abrasive materials

Article number 1U804370
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Solid carbide · Universal finest grain · TiAlN-coated · DIN 6527 L · Type N · Multiple cutter · Long · 45° protective chamfer · With straight shank in accordance with DIN 6535 HB · Unequal pitch · Right-hand cutting · Neck free grinding · For low-vibration processing, suitable for roughing and finishing · As a result of newly developed geometry and coating, can be used universally for milling in steel, cast steel, grey cast iron, malleable cast iron, Cr-Ni steels, non-ferrous metals, aluminium with silicon content, and abrasive materials

Article numbers

Article number 1U804370
EAN 4015448593683
UBB 500751832154
UNSPSC 27112803
Manufacturer article nr  2000866938
Do not close this page. This message will disappear, when the page is fully loaded.