text.skipToContent text.skipToNavigation

Drill groove milling cutter DIN 327 D type N nominal diameter 20 mm HSS-Co8 TiCN


HSS-Co8 · TiCN-coated · DIN 327 D · Type N · Two-flute cutter · Short · Centre cut · Straight shank with pulling face · Right-hand cutting · For milling low- and medium strength materials up to approx. 1000 N/mm² · For milling narrow and form-fitting clearances as well as feather key grooves with greater depth

Article number 5F175598
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co8 · TiCN-coated · DIN 327 D · Type N · Two-flute cutter · Short · Centre cut · Straight shank with pulling face · Right-hand cutting · For milling low- and medium strength materials up to approx. 1000 N/mm² · For milling narrow and form-fitting clearances as well as feather key grooves with greater depth

Article numbers

Article number 5F175598
EAN 4015448590330
UBB 500751801951
UNSPSC 27112803
Manufacturer article nr  2000866126
Do not close this page. This message will disappear, when the page is fully loaded.