text.skipToContent text.skipToNavigation

Tyrolit Fiber Disc Zircon Corundum 40 Grit Premium Flat ZA-P48V 12300RPM 125 x 22 x 4mm 25-Piece


The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surface.

Article number 8T328741
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Brand Tyrolit
Commodity code
Type Fiber Disc

Description

The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surface.

Article numbers

Article number 8T328741
EAN 9003170033572
UBB 500572111093
UNSPSC 27110000
Manufacturer article nr  34162989
Do not close this page. This message will disappear, when the page is fully loaded.