TECWERK Non-woven abrasive disc diameter 125 mm medium red prepunched5J330249
Tecwerk Grinding sleeve carrier dm45xH30mm cylinder shank diameter 6 mm2A757389
Tecwerk Fan-type disc dm 125 mm granulation 40 flat stain. steel zirconium corundum5T932567
Tecwerk Roughening disc dm125xT6mm offset, universal bore 22.23 mm1Y949007
Tecwerk Grinding sleeve carrier dm22xH20mm cylinder shank diameter 6 mm1L201539
Tecwerk Grinding sleeve dm22xW20mm granulation 60 zirconium fabric max. rev. 17000 min-¹3I319427
TECWERK Cutting disc stainless steel dm230x1.9mm offset stainless steel bore 22.23 mm PR6X133163
Tecwerk Fan-type disc Action dm 125 mm granulation 40 conical stain. steel zirconium cor0M168605
Tecwerk Serrated grinder dm20xH10mm granulation 60 corundum shank diameter 6 mm0E220335
Tecwerk Serrated grinder dm50xH30mm granulation 60 corundum shank diameter 6 mm3T841160
Tecwerk Fan-type disc Action dm 125 mm granulation 80 conical stain. steel zirconium cor0T444373
Tecwerk Fan-type disc dm 125 mm granulation 60 conical stain. steel zirconium corundum P8O899391
TECWERK Wire brush length 265 mm 0.3 mm steel 1-row0C442540
Tecwerk Bench grinder disc dm200xW25x32 mm 36 shape A normal corundum4J942894
Tecwerk Serrated grinder dm80xH50mm granulation 80 non-wovens shank diameter 6 mm TECWER0W957495
Tecwerk Hand pad L229xW152mm ultra fine grey1Z535513
Tecwerk Sanding belt L 457 mm width 13 mm granulation 40 for wood/metal corundum4A255621
Tecwerk Hand pad L229xW152mm very fine brown6K432536
Tecwerk Non-woven abrasive disc LONGLIFE diameter 125 mm very fine 2802G090366
Tecwerk Serrated grinder dm30xH15mm granulation 120 corundum shank diameter 6 mm8I281736