text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Wing screw light (American) type Stainless steel A2 M4X16

  1. ART NR 51820.040.016
  2. EAN 8715492310606
  3. UBB 952351584174
  4. UNSPSC 31161500

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M4
Length (L) (mm) 16
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

e ≈ 22
h ≈ 10.5
P 0.70