text.skipToContent text.skipToNavigation

Wing screw light (American) type Stainless steel A2 M3X12

  1. ART NR 51820.030.012
  2. EAN 8715494598194
  3. UBB 500633292759
  4. UNSPSC 31161500

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M3
Length (L) (mm) 12
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

e ≈ 18.5
h ≈ 8.8
P 0.50