text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 1.1/8X8

Article number 4T388850
Model Die nut
Thread type Other
Number of teeth per inch 8
Cutting material Other
Thread size (inch) 1 1/8 inch

Specifications

Model Die nut
Thread type Other
Number of teeth per inch 8
Cutting material Other
Thread size (inch) 1 1/8 inch

Article numbers

Article number 4T388850
EAN 4022835241713
UBB 500512743922
UNSPSC 27110000
Manufacturer article nr  24171
Do not close this page. This message will disappear, when the page is fully loaded.