text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSS M4X0,5

Article number 0V174889
Model Die nut
Thread type Metric
Thread size (metric) 4
Pitch thread 0.5
Cutting material HSS

Specifications

Model Die nut
Thread type Metric
Thread size (metric) 4
Pitch thread 0.5
Cutting material HSS

Article numbers

Article number 0V174889
EAN 4022835261124
UBB 500690796841
UNSPSC 31390000
Manufacturer article nr  26112
Do not close this page. This message will disappear, when the page is fully loaded.