text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 68X3.0

Article number 1Y935421
Model Thread cutting die
Thread type Metric
Thread size (metric) 68
Pitch thread 3
Cutting material Other

Specifications

Model Thread cutting die
Thread type Metric
Thread size (metric) 68
Pitch thread 3
Cutting material Other

Article numbers

Article number 1Y935421
EAN 4022835281856
UBB 500512763227
UNSPSC 27110000
Manufacturer article nr  28185
Do not close this page. This message will disappear, when the page is fully loaded.