text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M16X1 left

Article number 7W629570
Model Thread cutting die
Thread type Metric
Thread size (metric) 16
Pitch thread 1
Cutting material HSS
Cutting direction Left (LH)

Specifications

Model Thread cutting die
Thread type Metric
Thread size (metric) 16
Pitch thread 1
Cutting material HSS
Cutting direction Left (LH)

Article numbers

Article number 7W629570
EAN 4022835262312
UBB 500690807812
UNSPSC 31390000
Manufacturer article nr  26231
Do not close this page. This message will disappear, when the page is fully loaded.